Soldering Gun with Butane Gas Set 3PCS
For detailed information, other images and documents, please select individual articles from the following table.
Soldering Gun with Butane Gas Set 3PCS
Soldering pack suitable for small assembly tasks
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
Pack contains:
- x1 098498 (Burner Gun - MINY)
- x2 0893250001 (Butane Gas)
Burner:
- Operating time: 20-25 min. (at 80% gas)
- Temperature: Up to 1300 °C
- Size: (L) 90 mm x (W) 35 mm x Ø20 mm
- Weight (80% gas fill): 36 g
- Fuel: Butane
Gas:
- High-quality butane gas for re-filling gas soldering units, lighters etc.
- Contents - 100mL
NoticeAerosols, category 1
Application area
Soldering pack suitable for small assembly tasks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!