Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 8,000 Products

Screw seal, self-centring
Screw seal, self-centring - 1
Screw seal, self-centring - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw seal, self-centring

Self-centring

  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 22 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 8,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw Internal diameter Outer diameter Thickness Quantity PU
price/PU
0469004
M4 4 mm 8 mm 1 mm
25 pcs
04690018
M18 18 mm 27 mm 2 mm
25 pcs
0469005
M5 5 mm 9 mm 1 mm
25 pcs
04690020
M20 20 mm 30 mm 2 mm
25 pcs
0469008
M8 8 mm 14 mm 1 mm
25 pcs
04690014
M14 14 mm 22 mm 1.5 mm
25 pcs
04690016
M16 16 mm 24 mm 1.5 mm
25 pcs
0469006
M6 6 mm 10 mm 1 mm
25 pcs
04690012
M12 12 mm 19 mm 1.5 mm
04690024
M24 24 mm 36 mm 2 mm
25 pcs
04690010
M10 10 mm 17 mm 1.5 mm
25 pcs
04690022
M22 22 mm 32 mm 2 mm
25 pcs
046923 49
5/8 BSP 23.49 mm 31.75 mm 2.47 mm
5 pcs
046917 28
3/8 BSP 17.28 mm 23.80 mm 2 mm
10 pcs
046921 54
1/2 BSP 21.54 mm 28.58 mm 2.47 mm
10 pcs
046942 93
1 1/4 BSP 42.93 mm 52.38 mm 3.40 mm
5 pcs
046927 05
3/4 BSP 27.05 mm 34.93 mm 2.47 mm
5 pcs
046913 74
1/4 BSP 13.74 mm 20.57 mm 2 mm
10 pcs
046910 37
1/8 BSP 10.37 mm 15.88 mm 2 mm
10 pcs
046948 44
1 1/2 BSP 48.44 mm 58.60 mm 3.40 mm
5 pcs
046933 89
1 BSP 33.89 mm 42.80 mm 3.40 mm
5 pcs
046930 81
7/8 BSP 30.81 mm 38.10 mm 2.47 mm
5 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information

Exclusively for trade customers

Register now and access more than 8,000 products

Call customer service: 0800 683 040

Prices for customers after login

  • Galvanised steel, blue passivated (A2K)

  • Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.

  • For high pressure, vacuum and broad temperature ranges.

  • Optimum sealing effect due to precisely defined lip formation.

  • No pressing out, even under extreme pressure conditions thanks to metal-metal contact.

  • Minimal tightening torque

  • No retightening of installed seal

  • Replaces other previously used seals

  • Can be used several times

  • Quick, easy and reliable installation.

  • Overhead installation possible

  • No special machining of metal surface required.

  • Temperature resistant from –35°C to +120°C

  • Hardness of rubber seal: 65–75 Shore