For detailed information, other images and documents, please select individual articles from the following table.
GEFU® thread-rolling screw With Taptite 2000® thread, flat cylinder head and hexalobular drive
Steel, strength class 10.9, zinc-nickel, transparent (P3E) anti-friction coating
Register now and access more than 20,000 products


Variants
Register now and access more than 20,000 products
Self-tapping screws form a nut thread in cast blind holes, rim holes and drilled, lasered and punched sheet metal parts. Unlike thread cutting, self-tapping does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.
Benefits:
Cost savings
- Eliminates thread cutting
Non-cutting thread formation
Low rolling torques with greater thread flank overlap
- TRILOBULAR shape of the core diameter combined with the radius profile of the thread flanks
High clamping force
- Due to low rolling torques
High load-bearing capacity
- Due to large thread flank overlap
- Due to strain-hardened counter thread (nut thread)
Protection against loss (reduced likelihood of screw working loose)
- Play-free and self-locking thread seating
The formed thread corresponds to a standard metric thread
- Where necessary, the GEFU screw can be replaced with a metric screw.
The suitability of the GEFU for the application or component in question must be determined through preliminary testing
GEFU (with strength class 10.9), nominal diameter ≥ M6 => see art. 0209 82... with zinc flake coating
Examples of materials suitable for this type of non-cutting direct screwing are ductile materials such as steel (up to approx. 420 N/mm²), die-cast zinc, zinc, aluminium, copper, brass etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!