Freezer spray

For detailed information, other images and documents, please select individual articles from the following table.

Freezer spray

For universal use in repair and assembly work and for troubleshooting
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
Non-flammable!



In low voltage areas according to VDE 0100 (voltage range: <50 V (AC), <120 V (DC)) can also be used when energised.



Powerful cooling effect


  • Spray causes localised cooling down to –50°C

  • Ball bearings, bushings, shafts etc. fit easily into the tightest clearances


Creates an intended thermal overload


Faults in electrical circuits are quick to determine

Notice

Meets EU regulation (EU no. 517/2014)


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.