Welcome to Würth New Zealand For trade customers only
Grass Nova Pro Scala H90 Drawer Set
Grass Nova Pro Scala H90 Drawer Set - 1
Grass Nova Pro Scala H90 Drawer Set - 2
Grass Nova Pro Scala H90 Drawer Set - 3
Grass Nova Pro Scala H90 Drawer Set - 4
Grass Nova Pro Scala H90 Drawer Set - 5
Grass Nova Pro Scala H90 Drawer Set - 6
Grass Nova Pro Scala H90 Drawer Set - 7
Grass Nova Pro Scala H90 Drawer Set - 8
Grass Nova Pro Scala H90 Drawer Set - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Grass Nova Pro Scala H90 Drawer Set

Practical standard drawer for all applications with all required components in one complete set for simple ordering

See product details

Available in 10 versions
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
  • Tool-free side adjustment, +/- 1.5 mm

  • Integrated height adjustment, +/- 2 mm

  • Front is assembled and disassembled without tools

  • Back and base panel have the same width

  • Optimal space utilisation thanks to straight internal sides and low installation width

  • H90 drawer sets will create 90 mm high drawer sides

Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the slides!

  • Trade pack contains 20 complete sets.

Dimensions not binding. Subject to technical changes.