GRASS Nova Pro Scala H250 Drawer Set
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
GRASS Nova Pro Scala H250 Drawer Set
Single piece construction high side drawer with all required components in one complete set for simple ordering
Exclusively for trade customers
Register now and access more than 20,000 products

Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- High stability up to 780 mm front height
- Tool-free height adjustment, +/- 1.5 mm
- Integrated height adjustment, +/- 2 mm
- Integrated tilt adjustment
- Front is assembled and disassembled without tools
- Back and base panel have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- H250 drawer sets will create 250 mm high drawer sides
Notice
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the slides!
Dimensions subject to change. Subject to technical changes.
Application area
Kitchen/bathroom/living room furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!