Grass Nova Pro Scala H122 Drawer Set
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Grass Nova Pro Scala H122 Drawer Set
Elegant intermediate height for additional internal storage height. All required components in one complete set for simple ordering
Exclusively for trade customers
Register now and access more than 20,000 products

Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Tool-free side adjustment, +/- 1.5 mm
- Integrated height adjustment, +/- 2 mm
- Integrated tilt adjustment
- Front is assembled and disassembled without tools
- Back and base panel have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- H122 drawer sets will create 122 mm high drawer sides
Notice
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the slides!
Dimensions not binding. Subject to technical changes!
Application area
Kitchen/bathroom/living room furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!