Welcome to Würth New Zealand For trade customers only
Frame Nova Pro Scala H186 for H186 drawers
Frame Nova Pro Scala H186 for H186 drawers - 1
Frame Nova Pro Scala H186 for H186 drawers - 2
Frame Nova Pro Scala H186 for H186 drawers - 3
Frame Nova Pro Scala H186 for H186 drawers - 4
Frame Nova Pro Scala H186 for H186 drawers - 5
Frame Nova Pro Scala H186 for H186 drawers - 6
Frame Nova Pro Scala H186 for H186 drawers - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame Nova Pro Scala H186 for H186 drawers
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
  • Slender, enclosed frame

  • High stability up to 780 mm front height

  • Design bars for customisation

  • Integrated height, side and inclination adjustment

  • Optimal space usage thanks to straight internal sides and low installation width

  • Robust construction and high stability

  • Tool-free assembly and disassembly of front

  • Base and rear wall have the same width

  • No floor work needed
Notice

Sustainable packaging with packing unit PU 20. One box of 20 left frames and one box of 20 right frames are supplied as a set.

Application area

Dimensions subject to change. Subject to technical changes.