Welcome to Würth New Zealand For trade customers only
Fixing anchor W-FAZ/DZN diffusion zinc-plated
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 1
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 2
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 3
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 4
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 5
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 6
Fixing anchor W-FAZ/DZN diffusion zinc-plated - 7

For detailed information, other images and documents, please select individual articles from the following table.

Fixing anchor W-FAZ/DZN diffusion zinc-plated

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, diffusion zinc-plated.
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
  • High load-bearing capacities, low axial and edge clearance

  • Immediate load-bearing capacity — no waiting

  • Time-saving through-bolt mounting

  • Reduced anchor depth

  • Minimised drilling and time requirements

  • Flexible application

Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)


  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)