Fixanchor W-FA/S
		
	For detailed information, other images and documents, please select individual articles from the following table.
Fixanchor W-FA/S
Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
	
				
Exclusively for trade customers
		Register now and access more than 20,000 products
					
					
					Variants
		
Exclusively for trade customers
Register now and access more than 20,000 products
- Very flexible application thanks to 3 effective anchorage depths
 - Small axis and edge distances
 - Time-saving in-place installation
 
Proof of Performance
- European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)
 - Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
 
Application area
Heavy steel structures
Fence systems
Post support bracket
Heavy steel structures
Fence systems
Post support bracket
Create the drill hole
Knock in anchor with mason's mallet or machine setting tool
Apply torque
Set anchor in place
- European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)
 - Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
 
Application area
				   		- Individual or multiple attachment approved in normal weight concrete C20/25 to C50/60 (uncracked concrete only)
 - For use in concrete < C20/25 and pressure-resistant natural stone without approval
 - Suitable for anchoring medium to heavy loads in concrete: Mounting of e.g. metal structures, metal profiles, brackets, base plates, cable conduits, pipes, wooden structures, beams, purlins, fences etc.
 - The W-FA/S galvanised steel is suitable for use in dry indoor areas
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!