Welcome to Würth New Zealand For trade customers only
Filling washer WIT-SHB
Filling washer WIT-SHB - 1
Filling washer WIT-SHB - 2

For detailed information, other images and documents, please select individual articles from the following table.

Filling washer WIT-SHB

For subsequent ring gap filling for mechanical and chemical anchors

See product details

Available in 7 versions
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
For the subsequent filling of the ring gap between the fixture and the anchor rod or W-FAZ Fixanchor or W-BS concrete screw



Suitable injectable mortar:


  • CONCRETE SPECIALIST WIT-VIZ, WIT-VIZ express, WIT-VM 100, WIT-Express

  • CONCRETE-MULTI WIT-UH 300

  • PURE EPOXY WIT-PE 1000

  • ALLROUNDER WIT-VM 250

  • WIT-NORDIC

  • WIT-PE 500
Notice

When selecting the anchor, note that the mounting height tfix increases by up to 6 mm.

The Würth WIT-SHB filling washer is included in the following approvals/assessments:


  • 01.3 W-BS concrete screw: ETA-16/0043

  • 02.5 W-FAZ Fixanchor: ETA-99/0011

  • 23.1 W-VIZ injection system: ETA-04/0095

  • 23.4 CONCRETE MULTI WIT-UH 300 injection system: ETA-17/0127

  • 23.8 PURE EPOXY WIT-PE 1000 injection system: ETA-19/0542