For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Pin hole free.
- Easily sandable.
- IR. compatible.
- European technology.
- Advanced resin system resulting in excellent adhesion.
Excellent adhesion to metal, wood and fibreglass.
Base:
The surface must be clean and grease free. To achieve good adhesion be sure that the surface is rough. Do not use this product over a thermoplastic acrylic system (acrylic or lacquer primer surfaces).
Mixing:
No more than 2 (by weight) parts of hardener paste should be added to 100 parts of K-Plus filler. Excessive amounts of hardener paste can result in peroxide bleaching of the paint. Mix until uniform colour is observed.
Working Time:
Working time is the processing time (4-5 minutes) after the filler and the Hardener are mixed together.
Hardening Time:
This is the amount of time until the repaired base can receive further work. At 20oC 15–20 minutes is normally required before the filler can be sanded. When temperature is warmer the drying time shortens: If the temperature is cooler the drying time lengthens. To gain time in the drying process, in winter, it is advised that metal surfaces are warmed using infra-red or other heat lamps prior to application.
Finishing:
The surface must be dry before finishing by sanding or filing. Sand with 40 - 180 grit paper.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!