Folding rule
Folding rule - 1
Folding rule - 2

For detailed information, other images and documents, please select individual articles from the following table.

Folding rule

Fibreglass-reinforced, high-quality folding rule for the very toughest jobs
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
Fibreglass-reinforced polyamide


Scratch-proof and especially rigid, also resistant to water and chemicals



Indented black graduation in 1 mm increments


No wear of numbers or scale



Embossed red decimal numbers


Easy to read



90° joint locking



Joints with spring rod for even tension



Can be read from both sides thanks to a backwards-running scale



Rule conforms to EEC precision class 3