Face shield Basic
For detailed information, other images and documents, please select individual articles from the following table.
Face shield Basic
Perfect protection for sanding and machining work, as well as against dripping or splashing liquids and molten metal
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Maximum safety and optimal comfort
- Large, durable polycarbonate visor with wide field of vision
- Curved front section protects the head
- Infinitely adjustable visor tilt
- Headband can be adjusted individually
- All parts that come into contact with the head are softly padded
Complies with EN166/ANSI Z87.1/AS/NZS1337.1:2010
Complies with AS/NZ 1337
Application area
Automotive industry, construction, chemical and heavy industry, spray-painting, grinding and machining work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!