For detailed information, other images and documents, please select individual articles from the following table.
Window construction screw, raised countersunk head FBS
Steel, galvanized (thick-layer passivation), Deltacoll-coated, AW drive
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Drive: AW20
- Special thread with needle tip
- Head diameter 7.0 mm
Increased corrosion protection
In the salt-spray mist test according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.
Thermal stability of corrosion protection layer 150°C
Cr(VI)-free corrosion protection layer.
Please also note the information on the overview page.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!