Welcome to Würth New Zealand For trade customers only

Eye bolts

An eye bolt is a fastener consisting of a screw with an eyelet at its end. It is used in industry and trade as a versatile assembly tool, for example to suspend, tension or secure heavy loads or objects. It is also used in the construction industry for anchoring steel structures and in shipbuilding. The eye bolt is available in various designs and differs in terms of material, size and load capacity. Würth offers high-quality eye bolts inzinc-plated, all of which are manufactured in accordance with DIN 444. Eye bolts from Würth thus guarantee high quality and safety when used in various applications.

Popular Items in Eye bolts