Eyelet screw GS
For detailed information, other images and documents, please select individual articles from the following table.
Eyelet screw GS
For attaching scaffolding in conjunction with suitable plastic anchors. Steel 4.8, zinc plated blue
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Anchor sleeve and eyelet screw are perfectly coordinated to guarantee maximum safety
- Eyelet screw, steel 4.8
Notice
- The eyelet screw must be screwed into the anchor until the screw tip protrudes from the front of the anchor by at least 1x the screw diameter. This is the only way to achieve the maximum load capacity
- Drill hollow block brick without hammer mechanism
- Using HM multi-purpose drill bits allows for a much better drill hole to be produced in perforated brick and much higher extraction values
- Hollow block brick should generally be drilled without a hammer mechanism
Application area
- When attaching free-standing scaffolding, GR dia. 14 must be used with eyelet screw GS 12
- Suitable for anchoring in solid materials, concrete, solid brick and rock, excluding lightweight concrete
- For perforated brick and lightweight or aerated concrete, we recommend using our HBR dia. 14 plastic frame anchor with large expansion zone in conjunction with a GS 10 eyelet screw, and using an HM multi-purpose drill bit for the drill hole to ensure optimum holding power
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!