Welcome to Würth New Zealand For trade customers only
Fast-acting epoxy resin adhesive ESK-50
Fast-acting epoxy resin adhesive ESK-50  - 1
Fast-acting epoxy resin adhesive ESK-50  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fast-acting epoxy resin adhesive ESK-50

Solvent-free two-component adhesive
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
Fast curing


The reaction of the two components results in a fast binding speed, ensuring fast application.



Broad range of applications


For adhering metals, a range of plastics, glass, ceramic, etc. to and with each other.



High tensile strength values


Tensile shear strengths are maintained even under the influence of heat.



Outstanding resistance to chemicals


  • Resistant against many liquids such as water, petrol and oil

  • Resistant against ageing and media


Can be sanded when fully hardened



High level of transparency



Silicone and solvent-free

Notice

Discolouration due to UV influence is possible.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.