Welcome to Würth New Zealand For trade customers only
Electrical hot air blower HLG-2000P LCD
Electrical hot air blower HLG-2000P LCD - 1
Electrical hot air blower HLG-2000P LCD - 2

For detailed information, other images and documents, please select individual articles from the following table.

Electrical hot air blower HLG-2000P LCD

Handy, lightweight unit with stepless temperature and air volume adjustment

Scale of Discount
PU
Price on request
Choose Variant
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
Rugged ceramic heater


  • Long service life

  • Low sensitivity to jolts


Universal function


Tools for general applications such as stripping paint, drying, welding etc.



Different levels for airflow and temperature


On-off switch with "+/ -" for selecting temperature and airflow options



Cooling function


Air setting down to 50 °C for fast cooling and working at low temperatures



Comfortable handle


Enclosed handle with softgrip for convenient and safe working



LCD display, convenient for preset options


Preset temperature and airflow mode on LCD screen

Notice

*Ceramic: Most hot air blowers on the market use mica as insulating material, which is suitable for a maximum of 480 °C. The hot air blower from Würth uses ceramic as an insulating material, which enables heat transfer of up to 760 °C.