Welcome to Würth New Zealand For trade customers only
Belleville washer EN 16983, phosphated steel
Belleville washer EN 16983, phosphated steel - 1
Belleville washer EN 16983, phosphated steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Belleville washer EN 16983, phosphated steel

See product details

Available in 12 versions
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
  • Steel, elasticity modulus E = 206,000 N/mm²

  • Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
Notice

DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.