For detailed information, other images and documents, please select individual articles from the following table.
Plastic double cartridge gun for 38 ml and 50 ml double cartridges
With mixing ratios 1:1, 4:1 and 10:1
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
- Ergonomically shaped handle fits optimally and securely in the hand and allows the adhesive to be pressed out easily
- Accurate and consistent dosage
- With integrated pressure relief
- Made of impact-resistant plastic
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
A constant dosage of two-component FLM 50 liquid metal, ESK-50, Replast and Klebfix 2C is ensured with the manual dosing gun. The two components are pressed out of the cartridge in the desired ratio. Due to its easy operation, the dosing gun is very user friendly and suitable for industrial use. It is supplied with the 1:1, 4:1 and 10:1 mixing adapter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!