Drop-in anchor W-ED/A4
For detailed information, other images and documents, please select individual articles from the following table.
Drop-in anchor W-ED/A4
Female thread anchor with metric thread for economical anchoring in concrete, A4 stainless steel
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Small drill hole depth
- High working loads
- Optical installation control and hand protection during assembly with the marking tool
- The machine tool facilitates and speeds up installation
- Immediate load-bearing capacity - no waiting
- Fixture can easily be removed at any time
- The attachment can be anchored with a fastening screw or a threaded rod
- No installation torque required
- The stop drill bit in combination with the clip-on expander tool facilitates and accelerates installation. The matching drill holes make the installation even more secure
Proof of Performance
- ETA-02/0044 for individual fixing point, option 7, uncracked concrete
- ETA-05/0120 for anchors in a redundant non-structural system in non-load-bearing systems, uncracked and cracked concrete, M6-M16
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Notice
W-ED /S drive-in anchor, see [13.1]
Application area
Suspended ceilings
Drill hole
Clean the drill hole
Knock in anchor until flush
Anchor with expander tool
Fit component, apply torque
- ETA-02/0044 for individual fixing point, option 7, uncracked concrete
- ETA-05/0120 for anchors in a redundant non-structural system in non-load-bearing systems, uncracked and cracked concrete, M6-M16
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
- Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)
Application area
- Individual fixing point: Normal weight concrete C20/25 to C50/60 (uncracked concrete)
- Anchors in a redundant non-structural system: Anchorage of non-load-bearing systems (M6-M16, cracked and uncracked concrete)
- Suitable for fastening threaded rods, metal structures, metal profiles, grilles, cable conduits, pipes, mounting rails etc.
- For use in concrete < C20/25 and pressure-resistant natural stone (without approval)
- W-ED/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present
- W-ED/HCR (HCR high corrosion-resistant steel) can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pool atmosphere, road tunnels, poorly ventilated car parks, or parts that are immersed in seawater or in coastal atmospheres)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!