Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Trade Customers Only
Local Call 0800 683 040
Purchase On Account
Fast Delivery Nationwide
More Than 20,000 Products
Sort by
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The original SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement