The affordable, robust steel assembly drill bit for applications in steel up to 850 N/mm² strength.
21-piece in system box, assembly drill for quick working in steel, tip angle 118°.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
High-quality HSS steel drill bits facilitate application in metals too and increase service life by up to 60%.
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Extra-long drill bit for deep hole drilling in hardened or high strength steel up to a strength of 850 N/mm², in cast iron and in composite materials (e.g. plastic profiles with steel core).
The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement