BSD drill rod anchor

For detailed information, other images and documents, please select individual articles from the following table.

BSD drill rod anchor

Twisting dowel pin with force-pushing UNC thread for steel or aluminium slotted sheet metal connections. High level of corrosion protection due to zinc-flake coating.
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
  • Direct screwing into 6 mm thick aluminium extrusion profiles without pre-drilling.

  • For aluminium thicknesses over 6 mm and steel connections over 4 mm, pre-drill with a diameter of 6 mm

  • Quick and easy, effort-saving screwing-in thanks to integrated forced feed

  • High load-bearing capacity and high yield moment thanks to hardened steel quality
Proof of Performance

EN 14592

Notice

The general conditions of EN 14592:2008+A1:2012 and EC5 (EN 1995-1-1:2004 + AC:2006 + A1:2008) must be observed and applied.

EN 14592