The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
The ideal solution, even for extremely hard stoneware tiles up to Mohs/scratch hardness 9, as well as glass and porcelain
Strong hammer drill bit with X-shaped head geometry and four-spiral feed helix for fast drilling speed with significantly smoother running and greater precision in comparison with conventional drill bits featuring a head with two cutting edges
Very fast modular hammer drill bit with dust extraction function, very long service life, symmetrical solid carbide head with four cutting edges and particularly large suction channels. Version without suction adapter.
Fast hammer drill bit with excellent service life and multi-cutter head for drilling and suction in one work step.
Very fast modular hammer drill bit with dust extraction function, very long service life, symmetrical solid carbide head with four cutting edges and particularly large suction channels. Complete with suction adapter.
Extremely fast hammer drill bit with aggressive two-cutter head for drilling and suction in one work step
Special tungsten carbide drill bit with straight shank for dry drilling of high-fired bricks and tiles
Very fast, modular, symmetrical solid carbide head with four cutting edges, very long service life and particularly large suction channels