Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The original SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
The economical standard spot weld drill bit for loosening spot welds with hand-held drills on conventional bodywork panels up to 850 N/mm² strength on all kinds of vehicles.
Assembly drill bit for working in thin-sheet steel, tip angle 130°
The extra-long, steel deep-hole drill bit for drilling deep holes in steel up to 1,000 N/mm², in cast iron and in composite materials (e.g. plastic profiles with steel core).