Welcome to Würth New Zealand For trade customers only
Metric double box-end wrench with POWERDRIV® drive
Metric double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 1
Metric double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 2
Metric double box-end wrench with POWERDRIV<SUP>®</SUP> drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metric double box-end wrench with POWERDRIV® drive

Straight, extra-long design for working in confined spaces

See product details

Available in 6 versions
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
Straight, extra-long double box-end wrench for demanding work


  • With its straight shape, particularly long shank and slim heads, the double box-end wrench ensures efficient power transmission even in hard-to-reach places

  • The design saves time and effort

  • The heads are countersunk on both sides


Standard-compliant and very high quality


  • The double box-end wrench complies with DIN 475-2

  • With well-proven chrome-vanadium steel

  • The surfaces have a matt chrome plated finish for a secure grip even with oily hands

  • The box ends are also polished

  • The surface provides lasting resistance against rust and ensures a service life far longer than average

  • The durability of the double box-end wrench reduces replacement and storage costs