Welcome to Würth New Zealand For trade customers only
Metric double box-end wrench 6 pieces with POWERDRIV® drive
Metric double box-end wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 1
Metric double box-end wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 2
Metric double box-end wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 3
Metric double box-end wrench 6 pieces with POWERDRIV<SUP>®</SUP> drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

Metric double box-end wrench 6 pieces with POWERDRIV® drive

Extra-long, straight design

See product details

Available in 1 version
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
Practical assortment of six metric double box-end wrenches


  • Supplied in a robust tool roll for protective storage of the double box-end wrenches

  • Complies with DIN 475-2

  • Extra-long shank and slim heads for working in the tightest of spaces

  • Ideal for work on universal-joint shaft flanges, axle joints, ball joints, supporting joints and axle-link screw joints

  • Straight box ends with an arc swing of 12°

  • Thin-walled heads, countersunk on both sides


Extremely high quality for a long service life


  • With well-proven chrome-vanadium steel

  • The surfaces are chrome plated for a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a service life far longer than average