Welcome to Würth New Zealand For trade customers only
Digital tyre inflator
Digital tyre inflator - 1
Digital tyre inflator - 2
Digital tyre inflator - 3

For detailed information, other images and documents, please select individual articles from the following table.

Digital tyre inflator

Digital tyre inflator with easy-to-read LCD display

Scale of Discount
PU
Price on request
Choose Variant
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
  • 4 unit settings (BAR, PSI, KPA, KGF)

  • 1.5 m hose

  • Comfortable rubber grip

  • Clip-on air chuck

  • Grip mounted inflation/deflation lever

  • Back light feature

  • Measuring range: 0-12 BAR (0-175 PSI)

  • Reading accuracy is 0.01 BAR (0.1 PSI)

  • Max. inlet pressure is 15 BAR (218 PSI)

  • Requires 2 x AAA Batteries (not included)

EN12645:1998