Welcome to Würth New Zealand For trade customers only
Diesel Biocide Treatment
Diesel Biocide Treatment - 1
Diesel Biocide Treatment - 2
Diesel Biocide Treatment - 3
Diesel Biocide Treatment - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Diesel Biocide Treatment

A 4-in-1 diesel fuel system treatment for in-tank use that cleans, protects and increases diesel engine performance for all types of diesel engines.

See product details

Available in 2 versions
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
Active Biocide Protection


Provides protection against diesel fuel system bacterial contamination (commonly referred to as ‘diesel bug’)


  • Prevents ‘diesel bug’ related faults and break-downs occurring

  • Protects the diesel fuel quality during medium or long term vehicle storage


Cetane Improver


Increases the cetane rating of diesel fuel


  • More efficient starting both hot and cold

  • Lower fuel consumption

  • More efficient combustion


Demulsifyer


To assist in water seperation


  • Protects against corrosion


Injector cleaner


Injector cleaning capabilities help to maintain the condition of the entire fuel system


  • More power

  • Reduces fuel consumption

  • Protects against corrosion


250ml bottle is compatible with capless tanks

Notice

Mixing ratios: Do not exceed a mixing ratio of 1:250 (Mixing ratio relates to ‘treatment to diesel fuel’ mixing ratios.)



250ml → 62.5litres of fuel


1 litre → 250 litres


5 litres → 1250 litres fuel


20 litres → 5,000 litres fuel