For detailed information, other images and documents, please select individual articles from the following table.
Die holder DIN EN 22568 Performance
Performance thread-cutting die holder made from die-cast zinc for mounting round thread-cutting dies in accordance with DIN EN 22568, DIN EN 24231 and factory standard with newly designed, reinforced body, as well as black coated handles made of steel for very high loads.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Safe work even using high forces
Very high load-bearing capacity compared to standard models, thanks to a new tool geometry and a new production process with tighter production tolerances
Comfortable operation
Smooth-running, sturdy locking screws with fine cross knurling allow clamping of the thread-cutting die without a screwdriver
Sustainable production
Black coated handles made from steel and powder-coated thread-cutting die body
The thread-cutting die is placed in the slot of the thread-cutting die holder at the height of the middle screw. First of all, the middle screw is fixed with a screwdriver. Then the two opposite screws are tightened, so that the thread-cutting die is clamped correctly. This is followed by the two remaining screws that finally secure the thread-cutting die. Then the thread-cutting die is positioned vertically on the workpiece. Thanks to the two handles, a higher force can now be applied and cutting is easy. The thread-cutting dies "HSS Performance" and "HSCo Multi Performance"can be used from both sides due to their two-sided cut. When cutting, a sufficient amount of lubricant must be used. After two revolutions, the cut can be broken by briefly turning back.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!