Highly versatile, long-lasting and cost-effective construction site disc
Very good standard disc for use on construction sites with different materials.
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for use on construction sites with changing materials
Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
Diamond cutting disc especially developed for use at construction sites, especially in concrete, reinforced concrete, clinker, brick, exposed aggregate concrete etc.
With closed edge for a quick and clean cut