Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Trade Customers Only
Local Call 0800 683 040
Purchase On Account
Fast Delivery Nationwide
More Than 20,000 Products
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
Construction site disc for universal use in concrete, reinforced concrete, clinker, brick etc.
Very good standard disc for use on construction sites with different materials.
Diamond cutting disc especially developed for use at construction sites, especially in concrete, reinforced concrete, clinker, brick, exposed aggregate concrete etc.
With closed edge for a quick and clean cut
Diamond cutting disc with extremely long service life and very high cutting speed, specially developed for use on construction sites with changing materials
Highly versatile, long-lasting and cost-effective construction site disc