Welcome to Würth New Zealand For trade customers only
Speed Omni-Cut diamond cutting disc, construction site

For detailed information, other images and documents, please select individual articles from the following table.

Speed Omni-Cut diamond cutting disc, construction site

Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).

See product details

Available in 3 versions
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
Flexible and fast


Perfect for all users who do not do a great deal of cutting, but for whom flexibility and speed are important.



Cuts virtually all materials


Diamonds applied directly to the main blade with a special vacuum process (BSL) form an extremely aggressive abrasive surface that functions even with tough materials.



Easy to use


Additional grinding surfaces of silicon carbide on the main blade widen the cut and enable more pleasant cutting.



Considerably cooler cutting


Cooling openings located directly under the segment provide for optimum cooling in the main blade in conjunction with cooling openings configured as captive direction of rotation arrows.

Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger cross-sections of workpiece into several sections (oscillating cut)

  • Work without pressure - the weight of the power tool is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs - risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the power tool's direction of rotation

  • Do not use for side sanding

  • Use the appropriate protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury