Welcome to Würth New Zealand For trade customers only
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel - 1
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel - 2
Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Threaded rod DIN 976-1 (type A) with standard metric ISO thread, A4 stainless steel

See product details

Available in 11 versions
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
From thread M5, stud bolts may be marked with the following colours at one end (face) as an alternative to marking of the strength class.


A4 — RAL 3000 Flame Red