Welcome to Würth New Zealand For trade customers only
Hexagonal bolt, with thread to head and fine thread DIN 961, zinc plated 8.8 steel with thick-layer passivation (VZD)
Hexagonal bolt, with thread to head and fine thread DIN 961, zinc plated 8.8 steel with thick-layer passivation (VZD) - 1
Hexagonal bolt, with thread to head and fine thread DIN 961, zinc plated 8.8 steel with thick-layer passivation (VZD) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt, with thread to head and fine thread DIN 961, zinc plated 8.8 steel with thick-layer passivation (VZD)

See product details

Available in 5 versions
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution