DIN 94/ISO 1234 stainless steel A2 plain 1000 pcs
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
Assorted Split Pins
- To secure castellated nuts in conjunction with bolts or threaded pins with split pin hole (e.g. steering linkage and tracking gears in motor vehicles)
- To secure split pin bolts
Stainless Steel A2 Split Pins - 1000 pieces
- 100pcs x 1.6 x 20 (Art. no. 047416 20)
- 50pcs x 3.2 x 32 (Art. no. 047432 32)
- 100pcs x 4 x 50 (Art. no. 04744 50)
- 100pcs x 2 x 25 (Art. no. 51172225)
- 100pcs x 3.2 x 40 (Art. no. 511723240)
- 100pcs x 5 x 40 (Art. no. 51172540)
- 100pcs x 2 x 40 (Art. no. 04742 40)
- 100pcs x 3.2 x 50 (Art. no. 511723250)
- 50pcs x 5 x 50 (Art. no. 04745 50)
- 100pcs x 2.5 x 40 (Art. no. 047425 40)
- 50pcs x 4 x 40 (Art. no. 04744 40)
- 50pcs x 6.3 x 63 (Art. no. 047463 63)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!