For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated yellow (A2C/A3C)
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Hexagonal nuts complying with the DIN 934 standard cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!