Welcome to Würth New Zealand For trade customers only
Self Tapping Screw, Countersunk Square Drive, DIN 7982 Shape C, Stainless Steel A2

For detailed information, other images and documents, please select individual articles from the following table.

Self Tapping Screw, Countersunk Square Drive, DIN 7982 Shape C, Stainless Steel A2

DIN 7982, stainless steel A2, SQ drive, shape C, with square recessed head.

See product details

Available in 50 versions
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
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
NoticeStainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.