DIN 7982 stainless steel A2 cs head square shape C

For detailed information, other images and documents, please select individual articles from the following table.

DIN 7982 stainless steel A2 cs head square shape C

DIN 7982, stainless steel A2, SQ drive, shape C, with square recessed head.

See product details

Available in 51 versions
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
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
NoticeStainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.