Welcome to Würth New Zealand For trade customers only
Wood screw Hexagon head DIN 571, steel hot-dip galvanised
Wood screw Hexagon head DIN 571, steel hot-dip galvanised - 1
Wood screw Hexagon head DIN 571, steel hot-dip galvanised - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wood screw Hexagon head DIN 571, steel hot-dip galvanised

See product details

Available in 60 versions
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
  • For solid wood connections

  • Hexagon head for improved application of force when screwing in

  • The wood screw forms its nut thread instead of cutting it

  • Depending on the diameter, pre-drilling must be carried out
Notice

Hot-dip zinc-plated screws have excellent corrosion resistance. The thickness of the zinc coating is up to ten times greater than coatings applied with electroplating.