Welcome to Würth New Zealand For trade customers only
Hexalobular screw with flattened half round head and collar DIN 34805-2, TX drive, A2-070 stainless steel
Hexalobular screw with flattened half round head and collar DIN 34805-2, TX drive, A2-070 stainless steel - 1
Hexalobular screw with flattened half round head and collar DIN 34805-2, TX drive, A2-070 stainless steel - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular screw with flattened half round head and collar DIN 34805-2, TX drive, A2-070 stainless steel

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 4 versions
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
Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Low tool wear

  • Tool does not slip because force is distributed optimally
Notice

Due to their head geometry, these screws can only be subjected to limited loads; see DIN EN ISO 3506-1