Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

Flat washer for hexagon bolts and nuts
Flat washer for hexagon bolts and nuts - 1
Flat washer for hexagon bolts and nuts - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer for hexagon bolts and nuts

DIN 125 stainless steel, A4

  • Form: A
  • Standards: DIN 125
  • Material: Stainless steel A4
  • Vickers hardness, HV: 140 HV
  • Surface: Plain
  • RoHS-compliant: Yes

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw thread Internal diameter Outer diameter Thickness Quantity PU
price/PU
041216
M16 17 mm 30 mm 3 mm
25 pcs
041218
M18 19 mm 34 mm 3 mm
10 pcs
041220
M20 21 mm 37 mm 3 mm
10 pcs
041230
M30 31 mm 56 mm 4 mm
10 pcs
04123
M3 3.2 mm 7 mm 0.5 mm
100 pcs
04124
M4 4.3 mm 9 mm 0.8 mm
100 pcs
04125
M5 5.3 mm 10 mm 1 mm
100 pcs
04126
M6 6.4 mm 12 mm 1.6 mm
100 pcs
04128
M8 8.4 mm 16 mm 1.6 mm
50 pcs
041212
M12 13 mm 24 mm 2.5 mm
25 pcs
041210
M10 10.5 mm 20 mm 2 mm
50 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 20,000 products

Call customer service: 0800 683 040

Prices for customers after login