For cutting hardened steel wires
For cutting off and removing projecting bolts, pins and wires
Suitable for copper, brass and thin-walled steel pipes, plastic-coated pipes and silencers
DIN 5239. For cutting hardened steel wires.
For plastic pipes up to ∅ 22 mm
Easy cutting of aluminium, copper and thin-walled metal pipes
High-quality bolt cutters with plastic handle up to 48 HRC