The robust cutting disc with high performance values.
The robust cutting disc with high performance values
Highly versatile, long-lasting and cost-effective construction site disc
Very good cutting performance with a long service life
Yellow for construction sites. For angle grinders. Enormously versatile and extremely fast. Specially developed for use in frequently changing materials. Also optimally suited for use by rescue services (fire departments, technical relief organisations etc.).
With extremely long service life and excellent cutting performance
Diamond cutting disc especially developed for use at construction sites, especially in concrete, reinforced concrete, clinker, brick, exposed aggregate concrete etc.
One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.