Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Trade Customers Only
Local Call 0800 683 040
Purchase On Account
Fast Delivery Nationwide
More Than 20,000 Products
Sort by
The robust cutting disc with high performance values.
Very good cutting performance with a long service life
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
With extremely long service life and excellent cutting performance
The robust cutting disc with high performance values
One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.
Very long service life and good cutting performance