Cutting disc for steel and stainless steel
For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc for steel and stainless steel
The robust cutting disc with high performance values.
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Optimum cutting capacity with long service life
- High break resistance
- Free of iron, cholrine and sulfur (≤ 0.1%)
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
NoticeStore in a dry place, at 20 °C room temperature
Always wear appropriate protective clothing while working
Always use an appropriate protective cover when performing cutting work
Only use undamaged discs
Do not jam/tilt the discs during cutting. Increased risk of breakage!
Ensure correct contact pressure
Always clamp cutting discs (straight design) with the metal ring towards the power tool
For further information, please refer to the package insert
Always wear appropriate protective clothing while working
Always use an appropriate protective cover when performing cutting work
Only use undamaged discs
Do not jam/tilt the discs during cutting. Increased risk of breakage!
Ensure correct contact pressure
Always clamp cutting discs (straight design) with the metal ring towards the power tool
For further information, please refer to the package insert
- EN 12413 European standard
Application area
Used to cut solid materials, pipes, profiles and stainless steel sheets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!