SPEED cutting disc for stainless steel
For detailed information, other images and documents, please select individual articles from the following table.
SPEED cutting disc for stainless steel
Our cutting disc with a long service life and maximum cutting performance
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Faster and more effective due to very short cutting times
- Very thin for precise and almost burr-free cuts
- The very thin design also ensures very clean and cool cutting surfaces
- High protection against breakage
- The low effort required ensures comfortable working and is gentle on the user and the power tool
- ZEBRA quality for particularly high demands
Notice
- Store in a dry place, at 20 °C room temperature
- Always wear appropriate protective clothing while working
- Always use an appropriate protective cover when performing cutting work
- Only use undamaged discs
- Do not jam/tilt the discs during cutting. Increased risk of breakage!
- Ensure correct contact pressure
- Always clamp cutting discs (straight design) with the metal ring towards the power tool
- For further information, please refer to the package insert
- For KWU Class II (e.g. pipeline and reactor construction)
- Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives)
Application area
- Suitable for steel, particularly for stainless steel
- Particularly effective at cutting thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!