Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 8,000 Products

Cutting disc Speed plus for stainless steel
Cutting disc Speed plus for stainless steel - 1
Cutting disc Speed plus for stainless steel - 2
Cutting disc Speed plus for stainless steel - 3
Cutting disc Speed plus for stainless steel - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc Speed plus for stainless steel

Especially for thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 8,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Thickness Drill hole Version Quantity PU
price/PU
0664131150
115 mm 1 mm 22.23 mm Straight
25 pcs
0664131151
115 mm 1.6 mm 22.23 mm Straight
25 pcs
0664131250
125 mm 1 mm 22.23 mm Straight
25 pcs
0664131251
125 mm 1.6 mm 22.23 mm Straight
25 pcs
0664131801
180 mm 1.6 mm 22.23 mm Straight
10 pcs
0664132301
230 mm 1.9 mm 22.23 mm Straight
5 pcs
0664131248
125 mm 0.8 mm 22.23 mm Cranked
10 pcs
0664131148
115 mm 0.8 mm 22.23 mm Cranked
25 pcs
0664130761
76 mm 1 mm 10 mm Straight
10 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 8,000 products

Call customer service: 0800 683 040

Prices for customers after login

  • Extreme cutting capacity (very short cutting times) with very long service life

  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)

  • Very comfortable operation available to protect the user and machine

  • Low cutting waste and dust formation

  • Low noise development and high break resistance

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective hood when performing cutting work

  • Work only with undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards machine